Fellowes Professional Mesh Back Support

Order Code: ZT3076654S

£104.99 Inc VAT (20%)
£109.994.5% off


Description

Capacity kg: 0.58.
Colour: Black.
Dimensions: H x W mm: 195 x 304.
Height mm: 195.
Material: Non woven polyester .
Overall Height mm: 195.
Overall Width mm: 304.
Use With: Chair.
Width mm: 304.Provides additional spinal support to maintain natural back curvature. Mesh allows air flow for increased personal comfort. Vertical adjustment memory foam lumbar support. Gently moulds to your body's contours. Easy to attach to chair. H x W x D - 536 x 460 x 160mm. Conforms to EN ISO 9241-5.

See full description
Specifications for Fellowes Professional Mesh Back Support
  • Material
    Non Woven Polyester
  • Colour
    Black
  • Overall Width
    304mm
  • Overall Height
    195mm
  • Capacity
    0.58kg
  • Width
    304mm
  • Height
    195mm
  • Use With
    Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome