Padded Belt Heavy Duty Buckle and Back Support

Order Code: ZT2167814S

£21.99 Inc VAT (20%)


Description

The ToughBuilt® Padded Belt with Back Support and heavy-duty buckle is the first work belt that can be customised to fit each wearer, fitting 32"-48" waists, with no fold over of padding.

It includes a clamp-on steel tip that allows the user to cut the belt to the desired length without excess. Optimized to work with all ClipTech™ pouches, it is constructed with a custom heavy-duty belt buckle, high quality fabrics, and comfortable padding.

Features and Benefits
• Clamp-on steel tip allows belt to be cut, and cleanly finished to custom length
• Zip-off padding extension allows adjustment and comfort for 32"-48" waists
• Back support with comfortable padding for support with heavy manual handling
• Compatible with all ClipTech™ pouches
• Heavy-duty belt buckle for durability

See full description
Specifications for Padded Belt Heavy Duty Buckle and Back Support
  • MFR Part No.
    TB-CT-41-BEA
  • Material
    Fabric
  • Colour
    Yellow
    Black
  • Type
    Tool Belt
  • Applications
    Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome