Clip Belt Black One Size

Order Code: ZT5305697S

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 - 9£16.794%
10 - 19£16.098%
20 +£15.3912%


Description

Tough, reinforced cotton belt with distressed look. Adjustable with clip fastening for easy adjustment. Scruffs-branded metal buckle. One size fits all. Certified Sedex.

Specifications for Clip Belt Black One Size
  • Material
    60% Polyester, 40% Cotton
  • Product Type
    Belts
  • Colour
    Black
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome