Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Belts & Braces
Congo Black Belt 100 (100)
By Mascot
Order Code:
ZT1153837P
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/safety/belts-and-braces/congo-black-belt-100-100/p/ZT1153837P
Add to quotation
Schedule an order and save 5%
View all Belts & Braces
Description
Congo Black Belt
Specifications
Specifications for Congo Black Belt 100 (100)
Material
100% Leather
Length
200mm
Width
150mm
Height
400mm
Fabric Weight
0.064kg
Colour
Black
Weight
0.064kg
MFR Part No.
50081-990-09100
Product Type
Belt
Series
Congo
Size
100cmx4.3cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome