FAILB134B Heavy-Duty Leather BeltFaithfull Heavy-Duty Leather Belt with a sturdy metal buckle. Designed with adjustability in mind, it's perfect for waist sizes ranging from 34 to 44 inches.Specifications:Width: 45mm (1.3/4in) .