Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Belts & Braces
J Logo Belt One Size Black
By Jobman
Order Code:
ZT5493712S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/belts-and-braces/j-logo-belt-one-size-black/p/ZT5493712S
Add to quotation
View all Belts & Braces
Description
Belt with black metal buckle with J logo Max length of 130cm, 38mm wide
Tags:
#NewProduct
Specifications
Specifications for J Logo Belt One Size Black
Size
O/S
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome