K-Belt Practical One Size

Order Code: ZT3288369S

£16.99 Inc VAT (20%)

Currently unavailable

Description

K-Belt Pratical belt with adjustable length.
TECHNICAL FEATURES:
• One size
• Lenght cm. 130 - High cm. 4
FABRICS
• 70% Polyester - 30% Cotton

See full description
Specifications for K-Belt Practical One Size
  • Size
    One Size
  • Product Type
    Belt
  • Length
    130cm