Mobility Lap Belt - SP97551

Order Code: ZT1098252S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 - 19£20.6910%
20 +£19.5415%


Description

Our Mobility Lap Belt has been designed primarily to prevent the user from falling out or slipping forward whilst in their wheelchair. The belt offers the user security and additional confidence. Made of strong woven nylon with hook and loop fastenings that fits most types of wheelchairs. A quick release buckle provides ease of use for both the user and carers alike. The adjustable design allows the user to customise the belt to their own requirements, up to a maximum waist size of approximately 1200mm (47”). Key Features: Provides security and confidence to the user; Fastens securely and comfortably around the user’s waist; Easy to fit and use; Quick release buckle; Adjustable up to 1200mm (47”); Manufactured in the UK.

See full description
Specifications for Mobility Lap Belt - SP97551
  • Product Type
    Mobility Lap Belt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome