Premium Workwear Belt with Stretch Black One Size

Order Code: ZT5288991S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Compatible with Regatta workwear trousers. Strecth belt for maximum comfort. Fully adjustable. Lightweight and durable. Regatta branded snap lock buckle.

Specifications for Premium Workwear Belt with Stretch Black One Size
  • Product Type
    Belts
  • Colour
    Black
  • Material
    Polypropylene elastane
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome