Reversible Belt Reversible OS

Order Code: ZT4044996S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.576%


Description

Key Features:
• Length 130cm
• Adult (Unisex)
• Single Packed In Polybag
• 100% Polyurethane
• Timeless Design
• AMFORI (BSCI)
• One Size
• Equipped With Ean Barcode
• One Belt, Two Colours: Black Or Brown
• Belt
• Ideal For Business, Gastronomy Or Leisure
• Reversible Belt Made Of High-Quality Imitation Leather
• Reversible Belt

See full description
Specifications for Reversible Belt Reversible OS
  • Colour
    Reversible
  • Certification
    AMFORI (BSCI)
  • Product Type
    Belt
  • Fabric Composition
    100% Polyurethane
  • Gender
    Men
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome