Value Belt Accessories Black Large

Order Code: ZT2418913S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%

Currently unavailable

Description

Group Class: Accessories Colour Code: Black UK Size: Brand: Caterpillar Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 131 Length: 315 Width: 50 Height: 40 Packaging Type: Polybag Material Composition: Other Materials Upper Outer Material: 100% Nylon Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

Specifications for Value Belt Accessories Black Large
  • Shoe Size
    Large
  • Height
    40mm
  • Width
    50mm
  • Weight
    131g
  • Length
    315mm
  • Colour
    Black
    Black
  • Gender
    Unisex
    Unisex
  • Material
    100% Nylon
  • Fitting
    Standard
  • Upper Material
    100% Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome