Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Belts & Braces
Webbing Belt Black - Unisex
By Helly Hansen Workwear
Order Code:
ZT4179477S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 - 19
£12.59
10%
20 +
£11.89
15%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/safety/belts-and-braces/webbing-belt-black-unisex/p/ZT4179477S
Add to quotation
View all Belts & Braces
Description
Web belt with plastic buckleLength: 130cmWidth: 4cmMade from synthetic knit fibre
Tags:
#BulkDiscount
Specifications
Specifications for Webbing Belt Black - Unisex
Material
Synthetic Knit
Upper Material
Synthetic Knit
Fastening Method
Buckle
Gender
Unisex
Fit
Standard
Colour
Black
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome