Workwear Belt Black OS

Order Code: ZT4068245S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.576%


Description

Key Features:
• Adult (Unisex)
• AMFORI (BSCI)
• 140cm Length, Can Be Shortened By The Wearer
• Workwear Belt
• Individually Packed In Polybag
• One Size
• One Size Adjustable
• Equipped With Ean Barcode
• 100% Cotton
• Suitable For Almost All Workwear & Work Pants
• Sturdy Metal Buckle With Clasp Closure
• 100% Webbed Cotton

See full description
Specifications for Workwear Belt Black OS
  • Colour
    Black
  • Gender
    Men
  • Product Type
    Belt
  • Fabric Composition
    100% Cotton
  • Size
    One Size
  • Certification
    AMFORI (BSCI)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome