10208 2L Plunger Can
0
1
2
3
4

10208 2L Plunger Can

Order Code: ZT1183384XCopy

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%

Order by 12pm, get it Tomorrow

Description

Plunger Cans help you quickly and easily moisten cleaning cloths or swabs. Pushing down on the brass pump assembly fills upper pan with a measured amount of liquid for moistening. Surplus liquid drains safely back into reservoir. The perforated pan screen serves as a flame arrester. Top rims have molded edge protectors for smooth, trouble-free moistening. Steel cans are finished in a tough, chemical resistant powder paint and are backed by an industry exclusive Ten-Year Limited Warranty.


Approvals:
10008 FM, TUV
10108/10208 FM

See full description
Specifications for 10208 2L Plunger Can
  • MFR Part No.
    10208
  • Product Type
    Plunger Can
  • Additional Features
    Approvals: 10008 FM, TUV and 10108/10208 FM
  • Product Material
    Steel
  • External Dimensions
    185mm x 187mm x 2ltrmm
  • Colour
    Red
  • Finish/Coating
    Chemical Resistant Powder
  • Weight
    1.4kg
  • Standards Met
    FM
    TÜV
  • Series
    Justrite
  • Depth
    185mm
  • Width
    185mm
  • Height
    187mm