Plunger Can, Polyethylene, Capacity 1 L

Order Code: ZT2707094S

£229.99 Inc VAT (20%)


Description

Plunger can, polyethylene, capacity 1 l. Supplied = assembled. Capacity = 1 l. Height = 210 mm. Diameter = 140 mm. Material = polyethylene. Colour = red. Product type = plunger cans. Made of polyethylene (PE) To safely and economically moisten cloths and cleaning paper with solvents. The brass and PPS pump transports the liquid to the impregnation plate, 128 mm. With integrated flame trap. Please verify compatibility of the containers before ordering.

See full description
Specifications for Plunger Can, Polyethylene, Capacity 1 L
  • Capacity
    1L
  • Diameter
    140mm
  • Colour
    Red
  • Material
    Polyethylene
  • Product Type
    Plunger Cans
  • Supplied
    Assembled
  • Height
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome