Inc VAT (20%)
Ultrasound welded polyester with insulating polyester wadding. Zip right through. Extra fabric over kidneys for additional protection. Rib at neck, back of waist and arm holes. Front pockets with binding around edge.
Features & Benefits
- Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting.
- Zip right through.
- Kidney protection.
- Front pockets.
- Rib at neck, waist and arms.
Certifications
OEKO-TEX STANDARD 100
Material Info
- 100% polyester
- Weight: 275 g/m²
- Quality Remark: Quilt fabric
Colour:
Navy
Gender:
Unisex
Material:
100% Polyester
Standards Met:
OEKO-TEX® Standard 100