6 Bar Electric Towel Warmer, Aluminum Wall Mounted & Free Standing Silver

Order Code: ZT3347285S

£59.99 Inc VAT (20%)

Currently unavailable

Description

45 °C-55 °C temperature: The heated towel rack is designed to gradually warm towels over the course of a day, and does work best when towels are left to hang for hours.Six-bar design: Spacious towel ladder which has lots of room for holding multiple towels, washcloths and even your dressing gown.Wall-mounted/freestanding towel warmer design: Have it standing where you want, or fix it to the wall - keep garments dry and warm your way.IPX4 rated aluminium structure: Strong and durable metal. Quickly heats up and distributes heat evenly. IPX4 makes this towel radiator water resistant to splashing - suitable for bathrooms.Dimensions: 90H x 69W x 36Dcm. Maximum load 10kg. Assembly required. Note: Once you've soaked a thick towel and squeezed out the excess water, lay it out flat on a towel rack. It should take approximately 3.5-4 hours to dry completely.

See full description
Specifications for 6 Bar Electric Towel Warmer, Aluminum Wall Mounted & Free Standing Silver
  • Maximum Load
    10kg
  • Product Type
    Electric Towel Warmer
  • Colour
    Silver
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome