BaseLayer Long Sleeve Bottle Green 2XL

Order Code: ZT5293619S

£22.99 Inc VAT (20%)


Description

Long sleeve turtleneck. The turtleneck can be personalised with a logo or text. Rhino logo to the rear of the turtleneck. Keeps you warm and dry in cold conditions. Fabric is lightweight, soft, easycare and dries quickly. Fits like a second skin. Regulates temperature of the body. Raglan sleeve design allows increased mobility and a full range of motion. Suitable for all sports (including football, rugby, hockey, golf, cricket, winter sports, cycling and equestrian) , and work.

See full description
Specifications for BaseLayer Long Sleeve Bottle Green 2XL
  • Size
    2XL
  • Colour
    Bottle Green
  • Product Type
    Baselayers
  • Material
    90% Polyester, 10% Spandex
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome