Body Warmer - Navy Blue XXL

Order Code: ZT3082586S

£73.99 Inc VAT (20%)
£79.997.5% off
QuantityPriceDiscount
1 - 4£73.990%
5 +£70.295%


Description

Colour: Navy blue.
Product Type: Outdoor clothing.
Size: XXL.
Type: Body warmer.Polyurethane coated Ripstop polyamide fabric. Zip fastening - under storm flap. Armholes with Bias finishing. Lower back protection. Includes 3 pockets. Warm and ultra-light. Colour: Blue.

Specifications for Body Warmer - Navy Blue XXL
  • Colour
    Navy Blue
  • Size
    2XL
  • Product Type
    Body Warmer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome