Calico Gillet - Navy Size C56

Order Code: ZT1169893X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Water-repellent. Padded. Zip right through. Front pockets with zip. D-ring. Zipped pocket under storm flap. Inner pocket with zip. Elastic band in arm hole and waist. Stretch fabric at the sides. 100% polyamide.

Specifications for Calico Gillet - Navy Size C56
  • Size
    XL
  • MFR Part No.
    13054-166-01XL
  • Gender
    Men
  • Fabric Weight
    140g/m²
  • Colour
    Navy Blue
  • Material
    Polyamide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome