Castle 235 Bodywarmer Black - Size XL
0
1

Castle 235 Bodywarmer Black - Size XL

Order Code: ZT5363372SCopy

£21.99 Inc VAT (20%)
£22.994% off

Order by 3pm, get it Tomorrow

Description

• 220gsm ThermoFort insulation
• 100% Nylon
• Hardwearing rip-stop fabric
• Lightweight
• Zipped handwarmer pockets

See full description
Specifications for Castle 235 Bodywarmer Black - Size XL
  • Size
    XL
  • Material
    Nylon
  • Gender
    Unisex
  • Colour
    Black