Classic Bodywarmer (S415) Black XL

Order Code: ZT5277495S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

This bodywarmer offers an extra layer of warmth and protects the wearer in wet weather. The classic style combines hand warmer pockets, patch pockets and an external mobile phone pocket to make an excellent outdoor garment. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Classic Bodywarmer (S415) Black XL
  • Gender
    Men
  • Size
    XL
  • Colour
    Black
  • Product Type
    Gilets & Body Warmers
  • Material
    100% Polyester PVC coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome