Classic Bodywarmer (S415) Navy L

Order Code: ZT5277441S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

This bodywarmer offers an extra layer of warmth and protects the wearer in wet weather. The classic style combines hand warmer pockets, patch pockets and an external mobile phone pocket to make an excellent outdoor garment. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Classic Bodywarmer (S415) Navy L
  • Gender
    Men
  • Colour
    Navy
  • Product Type
    Gilets & Body Warmers
  • Material
    100% Polyester PVC coated
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome