0
1
2

Go Shield Misty Floral Vest Blue/Lavender Size Extra Large Female

Order Code: ZT5522459S

£59.99 Inc VAT (20%)


Description

Beat the chill in classic comfort with the Skechers GO SHIELD Misty Floral Vest. Featuring a water-resistant GO SHIELD technology fabric with a full zip front mock neck and on-seam pockets.
Quilted fabric
Full zip mock neck vest
On-seam pockets

See full description
Specifications for Go Shield Misty Floral Vest Blue/Lavender Size Extra Large Female
  • Colour
    Blue/Lavender
  • Material
    100% Nylon
  • Fastening Method
    Zip
  • Gender
    Women
  • Upper Material
    100% Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome