0
1
2
3

Go Shield Shine Vest Black Size Large Female

Order Code: ZT5522465S

£49.99 Inc VAT (20%)


Description

Beat the chill in classic comfort with the Skechers GO SHIELD Shine Vest. Featuring a water-resistant GO SHIELD technology fabric with a full zip front and a mock neck
100% Nylon
Quilted fabric
Full zip mock neck vest

See full description
Specifications for Go Shield Shine Vest Black Size Large Female
  • Gender
    Women
  • Material
    Nylon
  • Fastening Method
    Zip
  • Upper Material
    Nylon
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome