Hi-vis Kensington Hooded Gilet (HV007) Navy XL

Order Code: ZT5346776S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

A smart-looking hi-vis gilet blended with safety, comfort, quality and style. Soft touch, nicely quilted and showerproof. Hi-vis Yellow & Orange compliant to EN ISO 20471: 2013 Class 2; Orange also compliant to RIS-3279-TOM for railway industry. Two 5cm width ìVî shape reflective tapes on the body. Fleece lined hood with elastication, both the chest pocket & two hand-warmer inset pockets come with zip closure. One large patch pocket on the inside fixed fleece lining. Additional reflective piping around the elasticated arm holes and on the bottom of the body offering extra visibility and cool look in the dark. Great colour choices for both work and leisure wearing. Inner bottom concealed zip decoration access.

See full description
Specifications for Hi-vis Kensington Hooded Gilet (HV007) Navy XL
  • Gender
    Unisex
  • Product Type
    Gilets & Body Warmers
  • Size
    XL
  • Colour
    Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome