Hi-vis Padded Bodywarmer (HV005) Orange XL

Order Code: ZT5347644S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Conforms to ENISO20471:2013 Class 2 and Orange/Navy also conforms to RIS-3279-TOM. Made of 3 layers: 1) outer waterproof Oxford PU coated polyester, 2) mid layer non-woven and 3) inner fleece liner, in order to maximize shower proof and comfort and warmth. Navy hem provides nice contrast and helps keep clean. Chest mobile phone pocket with D-ring underneath. Two bottom pockets. Logo decoration access. Ideal for everyday wearing at work.

See full description
Specifications for Hi-vis Padded Bodywarmer (HV005) Orange XL
  • Product Type
    Gilets & Body Warmers
  • Colour
    Orange
  • Material
    100% Polyester
  • Gender
    Men
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome