Long Sleeved Blue Thermal Vest - Size 2XL

Order Code: ZT5363930S

£10.29 Inc VAT (20%)


Description

Long Sleeved Thermal vest Perfect for outdoors or cold environments this base layer provides the wearer an additional source of warmth, while still allowing the body to breath and enabling a full range of movement. A comfortable fit that is close to the body and virtually unnoticeable under everyday work clothing. Short sleeved theremal vest, Soft, polyester/viscose fibre, Good insulation against cold conditions, Lightweight material Ideal for; Warehouse/Distribution Construction/Trade Engineering/Fabrication Farming/Agriculture Rambling/Walking Winter sports

See full description
Specifications for Long Sleeved Blue Thermal Vest - Size 2XL
  • Product Type
    Base Layers
    Long Sleeve Vest
  • Weight
    330.4g
  • Size
    2XL
  • Gender
    Unisex
  • Material
    Blend
  • Colour
    Blue
  • Fabric
    Polyester/Viscose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome