Long Sleeved Thermal Blue Vest - Size XL

Order Code: ZT5363908S

£10.29 Inc VAT (20%)


Description

Long Sleeved Thermal vest Perfect for outdoors or cold environments this base layer provides the wearer an additional source of warmth, while still allowing the body to breath and enabling a full range of movement. A comfortable fit that is close to the body and virtually unnoticeable under everyday work clothing. Short sleeved theremal vest, Soft, polyester/viscose fibre, Good insulation against cold conditions, Lightweight material Ideal for; Warehouse/Distribution Construction/Trade Engineering/Fabrication Farming/Agriculture Rambling/Walking Winter sports

See full description
Specifications for Long Sleeved Thermal Blue Vest - Size XL
  • Colour
    Blue
  • Material
    Blend
  • Product Type
    Base Layers
    Long Sleeve Vest
  • Fabric
    Polyester/Viscose
  • Size
    XL
  • Gender
    Unisex
  • Weight
    249.6g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome