Mens Softshell Gilet L Black

Order Code: ZT5509719S

£56.99 Inc VAT (20%)


Description

This softshell gilet has set new standards for body warmers Highly water resistant and windproof it also delivers on style and warmth coupled with freedom of movement Windproof Waterproof material up to 5000mm Three layers softshell material Side pockets and chest pocket with inner lining, inside-out zippers and cord pulls Full zip with inner storm flap and zip neck protector at collar Drop tail Bungee cord in hem Large left chest side decoration access This is one of the most successful softshell lines on the market, tried and tested many, many times Fully launderable 40°C wash and low temperature tumble dry (do not use fabric softeners) Also available in ladies' sizes code R141F

See full description
Specifications for Mens Softshell Gilet L Black
  • Colour
    Black
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome