Full front zip Fleece lined zipped front pockets Decorative body yoke Anti pill finish Heavyweight Polartherm™ fleece Special fibres to ensure fabric absorbs a maximum of 1% of its weight in moisture which evaporates with movement in the air Washable up to 60°C Decoration process: embroidery, transfer print and laser etch