0
1

Regatta Ladies Tarah Diamond Quilted Bodywarmer Black Size 14

Order Code: ZT5470308S

£33.99 Inc VAT (20%)


Description

Outer material made from at least 30% recycled polyester (in transition) Polyester taffeta lining. Recycled Thermo-Guard® insulation. Showerproof and wind resistant. Shaped fit. Collar high full length zip with studded storm flap. Two patch pockets with stud closure and side handwarmer entry. Back vents with stud closure. Cut out label. Access for decoration.

See full description
Specifications for Regatta Ladies Tarah Diamond Quilted Bodywarmer Black Size 14
  • Product Type
    Gilet
  • Size
    14
  • Colour
    Black
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome