S413 Kinross Body Warmer Navy (S)

Order Code: ZT1169869X

£13.99 Inc VAT (20%)

Currently unavailable

Description

Two side hand warmer pockets with brass stud front and knitted collar. Can be worn beneath a coat. Fabric: 100% nylon, 60g. Lining: nylon 60g, wadding 100g.

Specifications for S413 Kinross Body Warmer Navy (S)
  • Material
    Nylon
  • Gender
    Unisex
  • Colour
    Navy Blue
  • MFR Part No.
    S413
  • Size
    Small
  • Product Type
    Body Warmer
  • Fabric Weight
    220g/m²
  • Series
    Kinross

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome