S415 Classic Bodywarmerblack Large

S415 Classic Bodywarmerblack Large

Order Code: ZT5134420SCopy

£19.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This range of classic body warmers from Portwest are designed to provide warmth and insulation in cold weather conditions. They are stylish, versatile and durable.

Features and Benefits
• Zip front fastening with studded storm flap
• Left chest pen pocket with mobile phone pocket
• Two lower patch pockets with Velcro fastened flaps
• Two side hand warmer products
• Elasticated drawcord hem with spring-loaded toggles
• Fabric: 100% Polyester, PVC Coated 160g. Lining 60g Polyester / Wadding 200g

See full description
Specifications for S415 Classic Bodywarmerblack Large
  • Size
    Large
  • Fit
    Regular
  • Colour
    Black
  • Product Type
    Bodywarmer