Short Sleeved Blue Thermal Vest - Size Small

Order Code: ZT5364027S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

Short Sleeved Thermal vest Perfect for outdoors or cold environments this base layer provides the wearer an additional source of warmth, while still allowing the body to breath and enabling a full range of movement. A comfortable fit that is close to the body and virtually unnoticeable under everyday work clothing. Short sleeved theremal vest, Soft, polyester/viscose fibre, Good insulation against cold conditions, Lightweight material Ideal for; Warehouse/Distribution Construction/Trade Engineering/Fabrication Farming/Agriculture Rambling/Walking Winter sports

See full description
Specifications for Short Sleeved Blue Thermal Vest - Size Small
  • Material
    Blend
  • Fabric
    Polyester/Viscose
  • Product Type
    Short Sleeve Vest
    Base Layers
  • Size
    Small
  • Weight
    209.2g
  • Gender
    Unisex
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome