Sprint Training Shorts Black S

Order Code: ZT5305368S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Athletic sport pant with Z-TechÆ stretch. Soft athletic 4 way stretch fabric. Extremely lightweight. Quick drying. Dual elastic waistband for comfort fit. Reflective Spiro logo center back position. Z-TechÆ stretch logo on left thigh in reflective material. Keeps the skin cool and comfortable super fit. Ideal layer garment, good warmth factor when worn as a layer. Breathable. High waisted.Decoration Guidelines:Decorating methods: Embroidery & Transfer print. Decorators access point: Open. Oeko-Tex certified.

See full description
Specifications for Sprint Training Shorts Black S
  • Size
    Small
  • Material
    92% Polyester, 8% Elastane
  • Gender
    Men
  • Product Type
    Baselayers
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome