Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Body Warmers
Thermal Long Sleeve Vest Blue M
By Regatta Professional
Order Code:
ZT5289271S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£14.39
4%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/safety/body-warmers/thermal-long-sleeve-vest-blue-m/p/ZT5289271S
Add to quotation
View all Body Warmers
Description
Lightly brushed for maximum comfort. Long sleeved.
Tags:
#BulkDiscount
Specifications
Specifications for Thermal Long Sleeve Vest Blue M
Material
Polycotton
Size
Medium
Colour
Blue
Gender
Men
Product Type
Baselayers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome