Thermal T-Shirt Long Sleeved (B123) Navy XL

Order Code: ZT5275133S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

A traditional t-shirt cut that offers optimum warmth at all times with long cuffed sleeves. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an undergarment. Reach certified. SEDEX certified.

Specifications for Thermal T-Shirt Long Sleeved (B123) Navy XL
  • Size
    XL
  • Product Type
    Baselayers
  • Gender
    Unisex
  • Colour
    Navy
  • Material
    50% Polyester, 50% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome