Thermal T-Shirt Long Sleeved (B123) White 2XL

Order Code: ZT5275128S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

A traditional t-shirt cut that offers optimum warmth at all times with long cuffed sleeves. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an undergarment. Reach certified. SEDEX certified.

Specifications for Thermal T-Shirt Long Sleeved (B123) White 2XL
  • Material
    50% Polyester, 50% Cotton
  • Gender
    Unisex
  • Product Type
    Baselayers
  • Colour
    White
  • Size
    2XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome