Thermal Trousers (B121) Navy M

Order Code: ZT5275308S

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 - 9£16.794%
10 - 19£16.098%
20 +£15.3912%


Description

Create a layer of warmth around the lower body. The soft poly cotton fibres and fabric knitting mean that heat is trapped in. Cuffed hem and elasticated waist provide a comfortable fit. Reach certified. SEDEX certified.

Specifications for Thermal Trousers (B121) Navy M
  • Size
    Medium
  • Product Type
    Baselayers
  • Gender
    Men
  • Colour
    Navy
  • Material
    50% Polyester, 50% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome