1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Body Warmers
TRA790 Ladies Flux Body Warmers

TRA790 Ladies Flux Body Warmers


8 Variants From
£18.99

Inc VAT (20%)

See 8 Product Variants
£18.99

Description

Ladies style is shaped fit. Warm backed woven stretched soft-shell fabric. Wind-resistant. Durable water-repellent finish. Quick drying fabric. Lightweight and easy to wear. Two zipped lower pockets and one zipped chest pocket.

Feature Attributes

Material:

Fabric Woven Stretch Softshell

Series:

Flux

Fabric Weight:

270 g/m²

Gender:

Women