Unisex Padded Gilet Black M

Order Code: ZT5249554S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£42.318%


Description

100% nylon pongee in a water-repellent fabric. Quilted polyester padding for puffer effect. Smooth area on chest and across back for decoration. Plain side panels. Full-length front zipper and 2 hidden side pocket with non slip pullers. 2 internal deep pockets. Binding on armhole. Henbury cut out label.

Specifications for Unisex Padded Gilet Black M
  • Size
    Medium
  • Product Type
    Gilets & Body Warmers
  • Material
    100% Nylon pongee
  • Colour
    Black
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome