Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
9102 Lined Rigger Boots, Tan, Size 10
By Himalayan
Order Code:
ZT3299299S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
10-14
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/safety/boots-and-outdoor/9102-lined-rigger-boots-tan-size-10/p/ZT3299299S
Add to quotation
View all Boots and Outdoor
Description
Description unavailable
Specifications
Technical Information
Specifications for 9102 Lined Rigger Boots, Tan, Size 10
MFR Part No.
9102
Upper Material
Leather
Colour
Tan
Toe Impact Protection
200J
Shoe Size
10
Slip Resistance Rating
SRC
Resistance Features
Penetration-Resistant
Safety Classification
S1P
Toe Cap Material
Steel
Sole Material
Polyurethane
Standards Met
EN ISO 20345, 2011
Gender
Men
Product Type
Metal Rigger Boots
ESD
No
Wide Fitting
No
Midsole Material
Steel
Ankle Protection
No
Vegan
No
Metatarsal Protection
No
Ladder Grip
No
Metal Free
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome