Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
9102 Lined Rigger Boots, Tan, Size 11
By Himalayan
Order Code:
ZT3299320S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
10-14
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/safety/boots-and-outdoor/9102-lined-rigger-boots-tan-size-11/p/ZT3299320S
Add to quotation
View all Boots and Outdoor
Description
Description unavailable
Specifications
Technical Information
Specifications for 9102 Lined Rigger Boots, Tan, Size 11
Toe Impact Protection
200J
Gender
Men
Toe Cap Material
Steel
MFR Part No.
9102
Shoe Size
11
Slip Resistance Rating
SRC
Wide Fitting
No
Safety Classification
S1P
Midsole Material
Steel
Product Type
Metal Rigger Boots
Resistance Features
Penetration-Resistant
Sole Material
Polyurethane
ESD
No
Standards Met
EN ISO 20345, 2011
Colour
Tan
Upper Material
Leather
Ankle Protection
No
Metal Free
No
Ladder Grip
No
Metatarsal Protection
No
Vegan
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome