Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
9102 Lined Rigger Boots, Tan, Size 8
By Himalayan
Order Code:
ZT3299392S
£50.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£50.99
0%
5 +
£47.93
6%
1
Add to basket
Get it in
10-14
working days
Available
GBP
50.99
https://www.zoro.co.uk/shop/safety/boots-and-outdoor/9102-lined-rigger-boots-tan-size-8/p/ZT3299392S
Add to quotation
View all Boots and Outdoor
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 9102 Lined Rigger Boots, Tan, Size 8
Slip Resistance Rating
SRC
Safety Classification
S1P
Shoe Size
8
ESD
No
Toe Impact Protection
200J
Product Type
Metal Rigger Boots
Wide Fitting
No
Colour
Tan
Standards Met
EN ISO 20345, 2011
Sole Material
Polyurethane
Gender
Men
Upper Material
Leather
Toe Cap Material
Steel
Midsole Material
Steel
Resistance Features
Penetration-Resistant
MFR Part No.
9102
Vegan
No
Ankle Protection
No
Metatarsal Protection
No
Ladder Grip
No
Metal Free
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome