0
1
2
3

A681331 Acifort Classic Safety Wellingtons - Size 2 (35)

Order Code: ZT3297104S

£30.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Designed for use in the food industry, the boots have an oil resistant sole, a steel toecap and are anti-static. Visually, the boots host a white upper with a blue sole and grey polyester lining. The boots also offer good resistance against wear and tear and excellent grip. The ribbed design provides additional protection to the wearer's shins.

See full description
Specifications for A681331 Acifort Classic Safety Wellingtons - Size 2 (35)
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    S4
  • Wide Fitting
    No
  • Upper Material
    Acifort
  • Midsole Material
    Steel
  • Shoe Size
    2
  • Resistance Features
    Fuel-Resistant
  • Series
    Acifort Classic+
  • Slip Resistance Rating
    SRC
  • Colour
    White
  • Product Type
    Metal Safety Wellingtons
  • MFR Part No.
    A681331
  • Toe Cap Material
    Steel
  • Sole Material
    Acifort
  • Toe Impact Protection
    200J
  • Gender
    Men
  • ESD
    No
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Metal Free
    No
  • Vegan
    No
  • Ladder Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome