0
1
2
3
4
5
6
7

Acifort Classic+ Safety Wellingtons White Size 35

Order Code: ZT2416089S

£45.99 Inc VAT (20%)


Description

A safety boot with a very smooth shaft for excellent hygiene in the food factory. Easy-to-clean shaft and sole.Impact and compression resistant toe cap to 200 Joules impactAnti-static with an energy absorbing heelWaterproof PVC/Nitrile upperSlip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning productsIdeal For the Food IndustryComplies with EN ISO 20345:2011 safety standards

See full description
Specifications for Acifort Classic+ Safety Wellingtons White Size 35
  • Gender
    Unisex
  • Sole Material
    Pvc/Nitrile
  • Colour
    White
  • Weight
    1600g
  • Length
    340mm
  • Width
    280mm
  • Size
    2
  • Height
    110mm
  • Material
    Pvc/Nitrile
  • Features
    Waterproof
  • Standards Met
    EN ISO 20345, 2011
  • Heel Type
    Chunky
  • Heel Height
    25mm
  • Fitting Type
    Standard
  • Fastening Method
    Slip On
  • Shoe Size
    2
  • Safety Classification
    SRC
  • Lining Material
    Polyester/Elastomer
  • Upper Material
    PVC/Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome