Administrator Wellington Male Black UK Size 13

Order Code: ZT3358751S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.794%


Description

Administrator is a practical wellington from Dikamar. Designed with a lightweight fully waterproof PVC upper and slip-resistant PVC Nitrile sole. With easy grip pull on panels and moulded toe ribbing. Certified to EN ISO 20347 OB AN SRA.PVC Wellington with Nitrile SoleRibbed outer Collar of boot for aid with entering and exiting the wellington

See full description
Specifications for Administrator Wellington Male Black UK Size 13
  • Fitting Type
    Standard
  • Lining Material
    Self-Lined
  • Colour
    Black
  • Heel Height
    20
  • Upper Material
    PVC/Nitrile
  • Size
    13
  • Heel Type
    Flat
  • Sole Material
    PVC/Nitrile
  • Fastening Method
    Slip On
  • Gender
    Men
  • Material
    PVC/Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome