Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
Administrator Wellington Unisex Green UK Size 6.5
By Dikamar
Order Code:
ZT3353899S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 +
£15.63
8%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/safety/boots-and-outdoor/administrator-wellington-unisex-green-uk-size-6-5/p/ZT3353899S
Add to quotation
View all Boots and Outdoor
Description
Administrator Wellington Unisex Green UK Size 6.5
Tags:
#BulkDiscount
Specifications
Specifications for Administrator Wellington Unisex Green UK Size 6.5
Heel Type
Flat
Fastening Method
Pull On
Size
6.5
Colour
Green
Gender
Unisex
Fitting Type
Standard
Lining Material
Self-Lined
Heel Height
20mm
Sole Material
PVC/Nitrile
Upper Material
PVC/Nitrile
Material
PVC/Nitrile