Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
Aston Safety Wellington Black Shoes - Size 13
By Dunlop
Order Code:
ZT5363941S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/safety/boots-and-outdoor/aston-safety-wellington-black-shoes-size-13/p/ZT5363941S
Add to quotation
View all Boots and Outdoor
Description
Dunlop Aston Safety Wellington Black 13 (One Pair) - ASTON13
Specifications
Specifications for Aston Safety Wellington Black Shoes - Size 13
Steel Toe
Yes
Product Type
Wellingtons
Oil Resistant
Yes
Segment Use
Industry
Steel Midsole
Yes
Size
13
Colour
Black
Shoe Style
Wellington Boots
Standards Met
EN ISO 20345 S5 SRA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome